

CONSOLIDATED BEARING
CONSOLIDATED BEARING
S-3605-2RSNR P/6 C/3
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
S-3605-2RSNR P/6 C/3 DEEPGROOVE BALL BRG ; NON RETURNABLE CARTRIDGE
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
S-3605-2RSNR P/6 C/3
BDI #
209129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/S-3605-2RSNR-P-6-C-3/p/209129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.34
EAN
0644075241946
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | C3 Clearance Larger Than Standard | American Width | Cartridge | With Snap Ring
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
S-3605-2RSNR P/6 C/3
Weight / LBS
0.75
Long Description
Precision Ball Bearing; 25MM Bore; 62MM Outside Diameter; 25.4MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh