https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-FELT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1MHxpbWFnZS9qcGVnfGFHWTVMMmcyTWk4eE1EYzJPVEF3TmpNMk1qWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTB4ZlUxUk1YMU5DWDBaRlRGUmZNekF3ZURNd01DNXFjR2N8ZDhmYjY1OGRmNjgxNzJjODZjNmMxNzZmZTEwODhkNmE0NGM4NTZlNTE1N2NiMWYxNjAzMjc0NWQ1ZTE2OGMzZA
https://www.bdiexpress.com/medias/INDXXXBRGXXX-PSRB-2SL-STL-SB-FELT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg1MHxpbWFnZS9qcGVnfGFHWTVMMmcyTWk4eE1EYzJPVEF3TmpNMk1qWTFOQzlKVGtSWVdGaENVa2RZV0ZoZlVGTlNRbDh5VTB4ZlUxUk1YMU5DWDBaRlRGUmZNekF3ZURNd01DNXFjR2N8ZDhmYjY1OGRmNjgxNzJjODZjNmMxNzZmZTEwODhkNmE0NGM4NTZlNTE1N2NiMWYxNjAzMjc0NWQ1ZTE2OGMzZA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
WC88501 P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
WC88501P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE WIDE CUP 2 FELT SEALS
Precision Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.392MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Part #
WC88501 P/6
BDI #
210635
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Precision-Ball-Bearings/WC88501-P-6/p/210635
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171502
Weight / Kilogram
0.046
EAN
0644075204576
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 3 | ISO P6
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
0 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Steel
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Deep Groove | 0.606 Inch Length Through Bore
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball Deep Groove
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
WC88501 P/6
Weight / LBS
0.1
Long Description
Precision Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.392MM Width; 2 Seals Enclosure; ABEC 3 | ISO P6 Precision; Steel Ball Material; 1 (Single) Bearing; Steel Cage Material
Width
0.606 Inch | 15.392 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

