Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZKLN-1545-2RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-PACB2-2SL-PLC-SB-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxMXxpbWFnZS9qcGVnfGFHWTNMMmhoWVM4eE1EYzNNamd4TnpJME9ESTROaTlKVGtSWVdGaENVa2RZV0ZoZlVFRkRRakpmTWxOTVgxQk1RMTlUUWw5WFQwWmZNekF3ZURNd01DNXFjR2N8ZjYyMjg3NzllMTE5ZDUwYmM3ZDAyMGNjODQ2MWEyNjZiNjA1ZTUxM2M4MmZmODc0YmE1OTIyOGNkYTAwMWYyZQ
211077 Precision Ball Bearings 

CONSOLIDATED BEARING CONSOLIDATED BEARING

ZKLN-1545-2RS

Description

ZKLN-1545-2RS BALL SCREW SUPPORT BRG ; DOUBLE DIR ABEC 7 SHIELDED

Precision Ball Bearing; 15MM Bore; 45MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material

Part #

ZKLN-1545-2RS

BDI #
211077

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171531
Weight / Kilogram
0.21
EAN
0644075250009
Product Group - BDI
B04270
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
60 Degree
Preload
None
Raceway Style
Not Applicable
Cage Material
Polyamide
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Double Row | Angular Contact | Double Direction | Ball Screw Support
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
ZKLN-1545-2RS
Weight / LBS
0.463
Long Description
Precision Ball Bearing; 15MM Bore; 45MM Outside Diameter; 25MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 60 Degree Contact Angle; Polyamide Cage Material
Width
0.984 Inch | 25 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Bore
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh