SKF
SKF
1216
SKF SKF
Description
1216
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 140MM Outside Diameter; 26MM Inner Race Width; 26MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1216
BDI #
1418216
Details
7100.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1216/p/1418216
Your Price
RSD 7,100.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.68
EAN
7316576605390
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1216
Weight / LBS
3.735
Long Description
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 140MM Outside Diameter; 26MM Inner Race Width; 26MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
3.15 Inch | 80 Millimeter
Outer Race Width
1.024 Inch | 26 Millimeter
Inner Race Width
1.024 Inch | 26 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh