GPZ BEARING
GPZ BEARING
1301
GPZ BEARING GPZ BEARING
Description
GPZ BEARING 1301
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1301
BDI #
1468415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1301/p/1468415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
0.07
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 4 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Weight / LBS
0.1455
Long Description
Self Aligning Ball Bearing; 12MM Bore; Shaft Mount; 37MM Outside Diameter; 12MM Inner Race Width; 12MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
0.472 Inch | 12 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh