https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-SAB-TPD-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk4NnxpbWFnZS9qcGVnfGFERmhMMmc0Tnk4eE1EYzNNREV6TURJek9UVXhPQzlKVGtSWVdGaENVa2RZV0ZoZlUwRkNYMVJRUkY5UFVFVk9YMU5VVEY4ek1EQjRNekF3TG1wd1p3fDZkM2RmYTllYjY5ZTc5MzIxYzU2ZWYyMDdiMzg4M2ExY2MxNjg5MzkyYmIwMDZjOTVkMTA3NzY5NDdhMGViZWE
SKF
SKF
1315 K
SKF SKF
Description
1315 K
Self Aligning Ball Bearing; 75MM Bore; Tapered Adapter Mount; 160MM Outside Diameter; 37MM Inner Race Width; 37MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1315 K
BDI #
1418227
Details
15850.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1315-K/p/1418227
Your Price
RSD 15,850.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
3.568
EAN
7316576605529
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-315
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1315 K
Weight / LBS
7.868
Long Description
Self Aligning Ball Bearing; 75MM Bore; Tapered Adapter Mount; 160MM Outside Diameter; 37MM Inner Race Width; 37MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Bore
2.953 Inch | 75 Millimeter
Inner Race Width
1.457 Inch | 37 Millimeter
Outer Race Width
1.457 Inch | 37 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

