SKF
SKF
1316
SKF SKF
Description
1316
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 170MM Outside Diameter; 39MM Inner Race Width; 39MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1316
BDI #
1418230
Details
16820.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1316/p/1418230
Your Price
RSD 16,820.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
4.2
EAN
7316576605550
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
1316
Weight / LBS
9.279
Long Description
Self Aligning Ball Bearing; 80MM Bore; Shaft Mount; 170MM Outside Diameter; 39MM Inner Race Width; 39MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outer Race Width
1.535 Inch | 39 Millimeter
Inner Race Width
1.535 Inch | 39 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh