

SKF
SKF
1319 K
SKF SKF
Description
1319 K
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 45MM Inner Race Width; 45MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
1319 K
BDI #
1413920
Details
36130.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/1319-K/p/1413920
Your Price
RSD 36,130.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
6.6
EAN
7316576608612
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-319
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Long Description
Self Aligning Ball Bearing; 95MM Bore; Tapered Adapter Mount; 200MM Outside Diameter; 45MM Inner Race Width; 45MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
1.772 Inch | 45 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outer Race Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh