INA
INA
203-XL-NPP-B
INA INA
Description
203-XL-NPP-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE
Self Aligning Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; 2 Lip Seals; Single Row Balls; ABEC 1 | ISO P0 Precision; No Snap Ring; C0-Medium Internal Clearance; 1 (Single) Bearing
Part #
203-XL-NPP-B
BDI #
1411413
Details
74.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/203-XL-NPP-B/p/1411413
Your Price
$ 74.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.06
EAN
4012802783544
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword 4
https://www.schaeffler.com
Keyword String
Self Aligning
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.132
Product Detail
Self Aligning Ball Bearing
Product Specification
17MM Bore; 40MM Outside Diameter; 12MM Width; 2 Lip Seals; Single Row Balls; ABEC 1 | ISO P0 Precision; No Snap Ring; C0-Medium Internal Clearance; 1 (Single) Bearing
Long Description
Self Aligning Ball Bearing; 17MM Bore; 40MM Outside Diameter; 12MM Width; 2 Lip Seals; Single Row Balls; ABEC 1 | ISO P0 Precision; No Snap Ring; C0-Medium Internal Clearance; 1 (Single) Bearing