

SKF
SKF
2212 EKTN9/C3
SKF SKF
Description
2212 EKTN9/C3
Self Aligning Ball Bearing; 60MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 28MM Inner Race Width; 28MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Part #
2212 EKTN9/C3
BDI #
1415431
Details
5690.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2212-EKTN9-C3/p/1415431
Your Price
RSD 5,690.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.05
EAN
7316570221855
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-312
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C3-Loose
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2212 EKTN9/C3
Weight / LBS
2.35
Long Description
Self Aligning Ball Bearing; 60MM Bore; Tapered Adapter Mount; 110MM Outside Diameter; 28MM Inner Race Width; 28MM Outer Race Width; Open; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C3-Loose
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.362 Inch | 60 Millimeter
Inner Race Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh