SKF
SKF
2214
SKF SKF
Description
2214
Self Aligning Ball Bearing; 70MM Bore; Shaft Mount; 125MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2214
BDI #
1418239
Details
8035.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2214/p/1418239
Your Price
RSD 8,035.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
1.56
EAN
7316576605741
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2214
Weight / LBS
3.466
Long Description
Self Aligning Ball Bearing; 70MM Bore; Shaft Mount; 125MM Outside Diameter; 31MM Inner Race Width; 31MM Outer Race Width; Open; Steel Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
4.921 Inch | 125 Millimeter
Inner Race Width
1.22 Inch | 31 Millimeter
Outer Race Width
1.22 Inch | 31 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh