

SKF
SKF
2222 M
SKF SKF
Description
2222 M
Self Aligning Ball Bearing; 110MM Bore; Shaft Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2222 M
BDI #
1421882
Details
40370.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2222-M/p/1421882
Your Price
RSD 40,370.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
7.45
EAN
7316577730305
Product Group - BDI
B00152
Mounting Method
Shaft
Enclosure
Open
Rolling Element
Ball Bearing
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2222 M
Weight / LBS
15.653
Long Description
Self Aligning Ball Bearing; 110MM Bore; Shaft Mount; 200MM Outside Diameter; 53MM Inner Race Width; 53MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Outside Diameter
7.874 Inch | 200 Millimeter
Inner Race Width
2.087 Inch | 53 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh