

SKF
SKF
2318 KM
SKF SKF
Description
2318 KM
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 190MM Outside Diameter; 64MM Inner Race Width; 64MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
2318 KM
BDI #
1418273
Details
55560.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Self-Aligning-Ball-Bearings/2318-KM/p/1418273
Your Price
RSD 55,560.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171532
Weight / Kilogram
8.43
EAN
7316576608810
Product Group - BDI
B00152
Mounting Method
Tapered Adapter
Enclosure
Open
Rolling Element
Ball Bearing
Adapter Sleeve
H-2318
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Internal Clearance
C0-Medium
Number of Rows of Balls
Double Row
Other Features
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric
Metric
Category - BDI
Self Aligning Ball Bearings
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Self Aligning
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2318 KM
Weight / LBS
18.078
Long Description
Self Aligning Ball Bearing; 90MM Bore; Tapered Adapter Mount; 190MM Outside Diameter; 64MM Inner Race Width; 64MM Outer Race Width; Open; Brass Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Inner Race Width
2.52 Inch | 64 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outer Race Width
2.52 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh