

CONSOLIDATED BEARING
CONSOLIDATED BEARING
1603-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
1603-2RS DEEP GROOVE BALL BEARING ; SEALED
Single Row Ball Bearing; 5/16" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
1603-2RS
BDI #
211671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/1603-2RS/p/211671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.015
EAN
0644075111027
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
Non Precision
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
1603-2RS
Weight / LBS
0.033
Long Description
Single Row Ball Bearing; 5/16" Bore; 7/8" Outside Diameter; 11/32" Outer Race Width; 2 Seals; Non Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.313 Inch | 7.95 Millimeter
Outer Race Width
0.344 Inch | 8.738 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh