NORD GEAR CORP.
NORD GEAR CORP.
24621400
NORD GEAR CORP. NORD GEAR CORP.
Description
24621400 DEEP GRV BALL BEARING ; 6214 C 62.0
Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 Precision; C0 Internal Clearance; Steel Cage; Deep Groove
Part #
24621400
BDI #
27462330
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/24621400/p/27462330
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nord.com
Product Detail
Single Row Ball Bearing
Product Specification
70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 Precision; C0 Internal Clearance; Steel Cage; Deep Groove
Long Description
Single Row Ball Bearing; 70MM Bore; 125MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 Precision; C0 Internal Clearance; Steel Cage; Deep Groove