

TIMKEN
TIMKEN
36PP2
TIMKEN TIMKEN
Description
36PP2 DEEP GROOVE BALL BEARING ; 6MM ID 19MM OD 6MM WD SR 2 SEALS
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
36PP2
BDI #
1338309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/36PP2/p/1338309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.082
EAN
0087796074767
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Extra Small Size
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
36PP2
Weight / LBS
0.18
Long Description
Single Row Ball Bearing; 6MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.236 Inch | 6 Millimeter
Outer Race Width
0.236 Inch | 6 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh