

RINGBALL
RINGBALL
6004 2RS C3 EMQV2
RINGBALL RINGBALL
Description
6004 2RS C3 EMQV2 DEEP GROOVE BALL BRG
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6004 2RS C3 EMQV2
BDI #
18264215
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6004-2RS-C3-EMQV2/p/18264215
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.07
EAN
0623647391548
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Electric Motor Quality | Vibration Velocity Gauge
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://ringball.com
Weight / LBS
0.15212
Long Description
Single Row Ball Bearing; 20MM Bore; 42MM Outside Diameter; 12MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh