

SKF
SKF
6008 NR
SKF SKF
Description
6008 NR DEEP GROOVE BALL BRG ; NON-RETURNABLE
Single Row Ball Bearing; 40MM Bore; 68MM Outside Diameter; 15MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6008 NR
BDI #
1421913
Details
136.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6008-NR/p/1421913
Your Price
$ 136.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.204
EAN
7316577736666
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6008 NR
Weight / LBS
0.4607
Long Description
Single Row Ball Bearing; 40MM Bore; 68MM Outside Diameter; 15MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh