

FAG
FAG
6019-2RSR-C3
FAG FAG
Description
6019-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 95MM BORE
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
6019-2RSR-C3
BDI #
1148717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6019-2RSR-C3/p/1148717
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.27
EAN
4026677048806
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
6019.2RSR.C3
Weight / LBS
2.69
Long Description
Single Row Ball Bearing; 95MM Bore; 145MM Outside Diameter; 24MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Outside Diameter
5.709 Inch | 145 Millimeter
Bore
3.74 Inch | 95 Millimeter
Outer Race Width
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh