

ZWZ BEARINGS
ZWZ BEARINGS
6024N
ZWZ BEARINGS ZWZ BEARINGS
Description
6024N BALL BEARING
Single Row Ball Bearing; 120MM Bore; 180MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1; Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6024N
BDI #
25126676
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6024N/p/25126676
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Product Detail
Single Row Ball Bearing
Product Specification
120MM Bore; 180MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1; Snap Ring; C0-Medium Internal Clearance; Steel Cage
Long Description
Single Row Ball Bearing; 120MM Bore; 180MM Outside Diameter; 28MM Outer Race Width; Open; ABEC 1; Snap Ring; C0-Medium Internal Clearance; Steel Cage