

SKF
SKF
6068 M
SKF SKF
Description
6068 M DEEP GROOVE BALL BRG ; SINGLE ROW +420MM LSB
Single Row Ball Bearing; 340MM Bore; 520MM Outside Diameter; 82MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6068 M
BDI #
1415407
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6068-M/p/1415407
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
81.18
EAN
7316570202151
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6068 M
Weight / LBS
154.323
Long Description
Single Row Ball Bearing; 340MM Bore; 520MM Outside Diameter; 82MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Bore
13.386 Inch | 340 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Outer Race Width
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh