https://www.bdiexpress.com/medias/INDSKFBRGXXX-SRB-OPEN-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4Mzl8aW1hZ2UvanBlZ3xhREJoTDJnMVlpOHhNREl6TlRReE1UUTVOams1TUM5SlRrUlRTMFpDVWtkWVdGaGZVMUpDWDA5UVJVNWZVRTlNV1Y4ek1EQjRNekF3TG1wd1p3fGE3OTljZGE3YjI2MzQ5MmZmNDU2YTRiZTczNDY3NDhjYWUxYjQyNmJhMTExODhjYjc4NGQ5MjhiMTcyNmI4MmE
BDI APPROVED
BDI APPROVED
618/500 TN9
BDI APPROVED BDI APPROVED
Description
618/500 TN9 DEEP GROOVE BALL BEARING ; 500MM ID 620MM OD 56MM WD
Single Row Ball Bearing; 500MM Bore; 620MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Polyamide Cage
Part #
618/500 TN9
BDI #
23781400
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/618-500-TN9/p/23781400
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Internal Clearance
C4-Extra Loose
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Long Description
Single Row Ball Bearing; 500MM Bore; 620MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C4-Extra Loose Internal Clearance; Polyamide Cage
Bore
19.685 Inch | 500 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Outer Race Width
2.205 Inch | 56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh