https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NR-6306-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxMnxpbWFnZS9qcGVnfGFETTVMMmcxWmk4eE1EZ3lNVFE0TXpBMk9UUTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1h6WXpNRFpmTWxKVFh6TXdNSGd6TURBdWFuQm58YWEzZTg4YmI4OGU5ZjdiMGMxMjFiMGM3NmI2OTdjMzYxOGI1NmFhMTBhM2U5YmZjYjU2ZjZjMjNmZjdlNGE4Nw
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-NR-6306-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxMnxpbWFnZS9qcGVnfGFETTVMMmcxWmk4eE1EZ3lNVFE0TXpBMk9UUTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDA1U1h6WXpNRFpmTWxKVFh6TXdNSGd6TURBdWFuQm58YWEzZTg4YmI4OGU5ZjdiMGMxMjFiMGM3NmI2OTdjMzYxOGI1NmFhMTBhM2U5YmZjYjU2ZjZjMjNmZjdlNGE4Nw
TIMKEN
TIMKEN
6206-2RS-NR
TIMKEN TIMKEN
Description
6206-2RS-NR DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM OD 2 SEAL SNAP RING
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6206-2RS-NR
BDI #
21957154
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6206-2RS-NR/p/21957154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.009
EAN
0013992158970
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.timken.com
Weight / LBS
0.44092
Long Description
Single Row Ball Bearing; 30MM Bore; 62MM Outside Diameter; 16MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

