https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1Nzh8aW1hZ2UvanBlZ3xhRFZtTDJobU15OHhNRFV4TURFNU9URTVNell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3wwNjJlMWYwNmQ1ZGU3MDA5OGIwYzZmY2VlZjc2NGI5ZWU2ZjIzNzAxOWNlYWFhZGNiMzEyYWE3NzdlODgwMGI1
https://www.bdiexpress.com/medias/INDNTNBRGXXX-SRB-2SL-STL-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1Nzh8aW1hZ2UvanBlZ3xhRFZtTDJobU15OHhNRFV4TURFNU9URTVNell6TUM5SlRrUk9WRTVDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVTFKZk16QXdlRE13TUM1cWNHY3wwNjJlMWYwNmQ1ZGU3MDA5OGIwYzZmY2VlZjc2NGI5ZWU2ZjIzNzAxOWNlYWFhZGNiMzEyYWE3NzdlODgwMGI1
NTN
NTN
6305LLUNR
NTN NTN
Description
6305LLUNR DEEP GROOVE BALL BEARING ; 25MM ID 62MM OD 17MM W DOUBLE SEALED
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6305LLUNR
BDI #
23927873
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6305LLUNR/p/23927873
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.236
EAN
4547359574807
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
Yes
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Shell Alvania No 2 Grease Prelubrication
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Long Description
Single Row Ball Bearing; 25MM Bore; 62MM Outside Diameter; 17MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; Yes Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

