Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6306-RS1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-1SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc2N3xpbWFnZS9qcGVnfGFHTXdMMmhqTkM4eE1EYzNNVEV6T0RnM01UTXlOaTlKVGtSWVdGaENVa2RZV0ZoZlUxSkNYekZUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8NWI4MDFiOTdjOWY1MDU3NDFiNGYyYTgwN2IyYmNjMzgyZWQ4ZWZhMjMzMTI5MmQ1NjAzMGE4OWIxOGVkM2E2Ng
1421938 Single Row Ball Bearings 

SKF SKF

6306-RS1

Description

6306-RS1

Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

6306-RS1

BDI #
1421938

Details

1170.0 RSD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price RSD 1,170.00 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.35
EAN
7316577738639
Product Group - BDI
B00308
Enclosure
1 Seal
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | NBR Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6306-RS1
Weight / LBS
0.785
Long Description
Single Row Ball Bearing; 30MM Bore; 72MM Outside Diameter; 19MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh