

CONSOLIDATED BEARING
CONSOLIDATED BEARING
672-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
672-ZZ DEEP GROOVE BALL BEARING ; MINIATURE SHIELDED
Single Row Ball Bearing; 2MM Bore; 4MM Outside Diameter; 2MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
672-ZZ
BDI #
221313
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/672-ZZ/p/221313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
EAN
0644075106412
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
672-ZZ
Weight / LBS
0.001
Long Description
Single Row Ball Bearing; 2MM Bore; 4MM Outside Diameter; 2MM Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.079 Inch | 2 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter
Outer Race Width
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh