

NTN
NTN
68/560L1C3
NTN NTN
Description
68/560L1C3 ; POR DEEP GROOVE BALL BEARING
Single Row Ball Bearing; 560MM Bore; 680MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Part #
68/560L1C3
BDI #
17145441
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/68-560L1C3/p/17145441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
41.5
EAN
0692314560969
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Riveted Solid Cage
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
91.5
Long Description
Single Row Ball Bearing; 560MM Bore; 680MM Outside Diameter; 56MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
22.047 Inch | 560 Millimeter
Outer Race Width
2.205 Inch | 56 Millimeter
Outside Diameter
26.772 Inch | 680 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh