

NTN
NTN
6828LLU
NTN NTN
Description
6828LLU DEEP GROOVE BALL BEARING ; NON RETURNABLE 140MM ID 175MM OD 18MM W
Single Row Ball Bearing; 140MM Bore; 175MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
6828LLU
BDI #
17145567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6828LLU/p/17145567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.81
EAN
4547359414400
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Shell Alvania Prelubricated
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.825
Long Description
Single Row Ball Bearing; 140MM Bore; 175MM Outside Diameter; 18MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
6.89 Inch | 175 Millimeter
Bore
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh