

IGUS
IGUS
BB-608-B180-30-ES
IGUS IGUS
Description
IGUS BB-608-B180-30-ES
Single Row Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; Polyamide Cage; Stainless steel Ball Material
Part #
BB-608-B180-30-ES
BDI #
25186071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/BB-608-B180-30-ES/p/25186071
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
Product Group - BDI
B00234
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.igus.com
Product Detail
Single Row Ball Bearing
Product Specification
8MM Bore; 22MM Outside Diameter; 7MM Width; Polyamide Cage; Stainless steel Ball Material
Long Description
Single Row Ball Bearing; 8MM Bore; 22MM Outside Diameter; 7MM Width; Polyamide Cage; Stainless steel Ball Material