

SKF
SKF
EE 2 TN9
SKF SKF
Description
EE 2 TN9
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 7/32" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Part #
EE 2 TN9
BDI #
1422578
Details
1005.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/EE-2-TN9/p/1422578
Your Price
RSD 1,005.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.01
EAN
7316577294821
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Polyamide
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Extra Light Duty | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0165
Long Description
Single Row Ball Bearing; 1/4" Bore; 3/4" Outside Diameter; 7/32" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage
Outer Race Width
0.219 Inch | 5.563 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh