

FAG
FAG
F-806078-KL
FAG FAG
Description
F-806078.KL DEEP GROOVE BALL BEARING ; NON RETURNABLE
Single Row Ball Bearing; 17MM Bore; 52MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
F-806078-KL
BDI #
1411228
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/F-806078-KL/p/1411228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.175
EAN
4026677988065
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.385
Long Description
Single Row Ball Bearing; 17MM Bore; 52MM Outside Diameter; 17MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh