

MICRO MINITURE BRG
MICRO MINITURE BRG
FR8-2RS
MICRO MINITURE BRG MICRO MINITURE BRG
Description
FR8-2RS BALL BEARING ; 1/2IN X 1-1/8IN X 5/16IN
Single Row Ball Bearing; Deep Groove; 1/2" Bore; 1-1/8" Outside Diameter; 5/16" Outer Race Width; 2 Seals; Flanged
Part #
FR8-2RS
BDI #
22601111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/FR8-2RS/p/22601111
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.mmbbearings.net
Product Detail
Single Row Ball Bearing
Product Specification
Deep Groove; 1/2" Bore; 1-1/8" Outside Diameter; 5/16" Outer Race Width; 2 Seals; Flanged
Long Description
Single Row Ball Bearing; Deep Groove; 1/2" Bore; 1-1/8" Outside Diameter; 5/16" Outer Race Width; 2 Seals; Flanged