https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-MT-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyODd8aW1hZ2UvanBlZ3xhRE0yTDJnM055OHhNRFl6T1RrMU5ERTBPVFF3Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVFZSZlIxOHpNREI0TXpBd0xtcHdad3xhNTE2YzZlYWI5YTdhYmU3YmRkYmIyZTBiNmQ3MmE5ZWFmMTI4MmUyNWJjZjNkZWM2ZGY2ZmZlOTAzNjk2MWRk
https://www.bdiexpress.com/medias/INDNSKBRGXXX-SRB-2SL-STL-MT-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyODd8aW1hZ2UvanBlZ3xhRE0yTDJnM055OHhNRFl6T1RrMU5ERTBPVFF3Tmk5SlRrUk9VMHRDVWtkWVdGaGZVMUpDWHpKVFRGOVRWRXhmVFZSZlIxOHpNREI0TXpBd0xtcHdad3xhNTE2YzZlYWI5YTdhYmU3YmRkYmIyZTBiNmQ3MmE5ZWFmMTI4MmUyNWJjZjNkZWM2ZGY2ZmZlOTAzNjk2MWRk
NSK
NSK
HTF60TM01-G-3EC3
NSK NSK
Description
NSK HTF60TM01-G-3EC3
Single Row Ball Bearing; 60MM Bore; 116MM Outside Diameter; 28MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
HTF60TM01-G-3EC3
BDI #
20101446
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/HTF60TM01-G-3EC3/p/20101446
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.03
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Enclosure Type
Contact Seal
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Sealed Clean Bearing | Rubber Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.nsk.com
Weight / LBS
2.262
Long Description
Single Row Ball Bearing; 60MM Bore; 116MM Outside Diameter; 28MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
4.567 Inch | 116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


