

CONSOLIDATED BEARING
CONSOLIDATED BEARING
KD-180 CPO
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
KD-180 CPO DEEP GROOVE BALL BEARING ; NON RETURNABLE THIN SECTION
Single Row Ball Bearing; 18" Bore; 19" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
KD-180 CPO
BDI #
201000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/KD-180-CPO/p/201000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.58
EAN
0644075026734
Product Group - BDI
B04270
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Snap Over Cage | Thin Section Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
KD-180 CPO
Weight / LBS
3.48
Long Description
Single Row Ball Bearing; 18" Bore; 19" Outside Diameter; 1/2" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
18 Inch | 457.2 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh