

CONSOLIDATED BEARING
CONSOLIDATED BEARING
LS-30
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
LS-30 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Single Row Ball Bearing; 12" Bore; 18-1/2" Outside Diameter; 2-5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
LS-30
BDI #
201630
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/LS-30/p/201630
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
44.23
EAN
0644075030878
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
LS-30
Weight / LBS
97.501
Long Description
Single Row Ball Bearing; 12" Bore; 18-1/2" Outside Diameter; 2-5/8" Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
18.5 Inch | 469.9 Millimeter
Bore
12 Inch | 304.8 Millimeter
Outer Race Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh