

CONSOLIDATED BEARING
CONSOLIDATED BEARING
MR-41/1.2
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
MR-41/1.2 DEEP GROOVE BALL BEARING ; MINIATURE
Single Row Ball Bearing; 1.2MM Bore; 4MM Outside Diameter; 1.8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
MR-41/1.2
BDI #
201889
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/MR-41-1-2/p/201889
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.001
EAN
0644075105019
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
MR-41/1.2
Weight / LBS
0.001
Long Description
Single Row Ball Bearing; 1.2MM Bore; 4MM Outside Diameter; 1.8MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.047 Inch | 1.2 Millimeter
Outside Diameter
0.157 Inch | 4 Millimeter
Outer Race Width
0.071 Inch | 1.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh