

CONSOLIDATED BEARING
CONSOLIDATED BEARING
R-1/4-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
R-1/4-ZZ DEEP GROOVE BALL BEARING ; SHIELDED
Single Row Ball Bearing; 5/64" Bore; 1/4" Outside Diameter; 9/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
R-1/4-ZZ
BDI #
208445
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/R-1-4-ZZ/p/208445
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.001
EAN
0644075087117
Product Group - BDI
B00308
Enclosure
2 Metal Shields
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Inch
Other Features
Deep Groove | Miniature Bearing
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
R-1/4-ZZ
Weight / LBS
0.002
Long Description
Single Row Ball Bearing; 5/64" Bore; 1/4" Outside Diameter; 9/64" Outer Race Width; 2 Metal Shields; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
0.078 Inch | 1.981 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Outer Race Width
0.141 Inch | 3.581 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh