https://www.bdiexpress.com/medias/INDXXXBRGXXX-SRB-2SL-STL1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5MTd8aW1hZ2UvanBlZ3xhR0ZqTDJneE15ODVPRFE1TURFNE5EUTVPVFV3TDBsT1JGaFlXRUpTUjFoWVdGOVRVa0pmTWxOTVgxTlVUREZmTXpBd2VETXdNQzVxY0djfDljZmFiMGJhYzQwNWQ3ZWJkNmI0NzgwODA4YTUxOTU3MDE3NDM4ZmM3ZjEzZjMyOWQwOGY5NTIyNWU2ZWIwNTE
BDI APPROVED BEARING
BDI APPROVED BEARING
SC6205-2RS
BDI APPROVED BEARING BDI APPROVED BEARING
Description
SC6205-2RS SEALED BALL BEARING ; 25X52X16 SPHERICAL OUTER RAC SAE-52100
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Part #
SC6205-2RS
BDI #
22117833
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/SC6205-2RS/p/22117833
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Stainless Steel Series
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 25MM Bore; 52MM Outside Diameter; 15MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance
Outside Diameter
2.047 Inch | 52 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outer Race Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh