

NSK
NSK
2909
NSK NSK
Description
2909 THRUST BALL BEARING ; 45MM BOREX68MM ODX16MM W
Thrust Ball Bearing; 45MM Bore 1; 45.2MM Bore 2; 68MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Part #
2909
BDI #
17757594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/2909/p/17757594
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.2
EAN
0029176551802
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
Non Precision
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.49
Long Description
Thrust Ball Bearing; 45MM Bore 1; 45.2MM Bore 2; 68MM Outer Diameter; 16MM Height; Single Direction; Not Banded; Steel Cage; Non Precision Precision
Bore 2
1.78 Inch | 45.2 Millimeter
Outside Diameter
2.677 Inch | 68 Millimeter
Height
0.63 Inch | 16 Millimeter
Bore 1
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh