

CONSOLIDATED BEARING
CONSOLIDATED BEARING
4413
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
4413 THRUST BALL BEARING ; 1.25" ID X 2.3125" OD X 0.75" WD
Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-5/16" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
4413
BDI #
22134601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/4413/p/22134601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.22
EAN
0644075266154
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
0.483
Long Description
Thrust Ball Bearing; 1-1/4" Bore 1; 1-9/32" Bore 2; 2-5/16" Outer Diameter; 3/4" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Bore 1
1.25 Inch | 31.75 Millimeter
Bore 2
1.281 Inch | 32.537 Millimeter
Height
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.313 Inch | 58.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh