CONSOLIDATED BEARING
CONSOLIDATED BEARING
511/600 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
511/600 M THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 600MM Bore 1; 605MM Bore 2; 710MM Outer Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
511/600 M
BDI #
215986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/511-600-M/p/215986
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
63
EAN
0644075191098
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
139
Long Description
Thrust Ball Bearing; 600MM Bore 1; 605MM Bore 2; 710MM Outer Diameter; 85MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 1
23.622 Inch | 600 Millimeter
Height
3.346 Inch | 85 Millimeter
Outside Diameter
27.953 Inch | 710 Millimeter
Bore 2
23.819 Inch | 605 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh