

CX BEARING
CX BEARING
51104
CX BEARING CX BEARING
Description
CX BEARING 51104
Thrust Ball Bearing; 20MM Bore 1; 21MM Bore 2; 35MM Outer Diameter; 10MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51104
BDI #
1468798
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51104/p/1468798
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.04
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Weight / LBS
0.08378
Long Description
Thrust Ball Bearing; 20MM Bore 1; 21MM Bore 2; 35MM Outer Diameter; 10MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Height
0.394 Inch | 10 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Bore 2
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh