FAG
FAG
51136-MP
FAG FAG
Description
51136-MP THRUST BALL BEARING
Thrust Ball Bearing; 180MM Bore 1; 183MM Bore 2; 225MM Outer Diameter; 34MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51136-MP
BDI #
1144775
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51136-MP/p/1144775
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
3.006
EAN
4026677207135
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Deep Groove | Separable
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
51136-MP
Manufacturer Internal Number
60465529
Weight / LBS
6.989
Long Description
Thrust Ball Bearing; 180MM Bore 1; 183MM Bore 2; 225MM Outer Diameter; 34MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
8.858 Inch | 225 Millimeter
Bore 1
7.087 Inch | 180 Millimeter
Bore 2
7.205 Inch | 183 Millimeter
Height
1.339 Inch | 34 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh