ROLLWAY BEARING
ROLLWAY BEARING
51148 M
ROLLWAY BEARING ROLLWAY BEARING
Description
51148 M THRUST BALL BEARING ; NON-RETURNABLE
Thrust Ball Bearing; 240MM Bore 1; 243MM Bore 2; 300MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51148 M
BDI #
23989692
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51148-M/p/23989692
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
7.3
EAN
0637410091504
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | With Flat Seat
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
51148 M
Manufacturer Internal Number
51148 M
Weight / LBS
11.02311
Long Description
Thrust Ball Bearing; 240MM Bore 1; 243MM Bore 2; 300MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
9.567 Inch | 243 Millimeter
Height
1.772 Inch | 45 Millimeter
Outside Diameter
11.811 Inch | 300 Millimeter
Bore 1
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh