

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51152 F P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51152 F P/5 THRUST BALL BEARING
Thrust Ball Bearing; 260MM Bore 1; 263MM Bore 2; 320MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Part #
51152 F P/5
BDI #
216115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51152-F-P-5/p/216115
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
8.1
EAN
0644075190749
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
17.9
Long Description
Thrust Ball Bearing; 260MM Bore 1; 263MM Bore 2; 320MM Outer Diameter; 45MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Bore 1
10.236 Inch | 260 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Bore 2
10.354 Inch | 263 Millimeter
Height
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh