

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51160 F
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51160 F THRUST BALL BEARING
Thrust Ball Bearing; 300MM Bore 1; 304MM Bore 2; 380MM Outer Diameter; 62MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
51160 F
BDI #
216124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51160-F/p/216124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
17.5
EAN
0644075190817
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
38.6
Long Description
Thrust Ball Bearing; 300MM Bore 1; 304MM Bore 2; 380MM Outer Diameter; 62MM Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Outside Diameter
14.961 Inch | 380 Millimeter
Bore 2
11.969 Inch | 304 Millimeter
Bore 1
11.811 Inch | 300 Millimeter
Height
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh