

CONSOLIDATED BEARING
CONSOLIDATED BEARING
51164 F P/5
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51164 F P/5 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Part #
51164 F P/5
BDI #
216129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51164-F-P-5/p/216129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
18.9
EAN
0644075190862
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 5 | ISO P5
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
41.7
Long Description
Thrust Ball Bearing; 320MM Bore 1; 324MM Bore 2; 400MM Outer Diameter; 63MM Height; Single Direction; Not Banded; Steel Cage; ABEC 5 | ISO P5 Precision
Height
2.48 Inch | 63 Millimeter
Bore 2
12.756 Inch | 324 Millimeter
Bore 1
12.598 Inch | 320 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh