CONSOLIDATED BEARING
CONSOLIDATED BEARING
51172 M P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51172 M P/6 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 360MM Bore 1; 364MM Bore 2; 440MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Part #
51172 M P/6
BDI #
216139
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51172-M-P-6/p/216139
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
21.3
EAN
0644075190961
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 3 | ISO P6
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
48.1
Long Description
Thrust Ball Bearing; 360MM Bore 1; 364MM Bore 2; 440MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Bore 1
14.173 Inch | 360 Millimeter
Bore 2
14.331 Inch | 364 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Height
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh