CONSOLIDATED BEARING
CONSOLIDATED BEARING
51184 M
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51184 M THRUST BALL BEARING
Thrust Ball Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Part #
51184 M
BDI #
216146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51184-M/p/216146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
24.6
EAN
0644075191036
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
55.7
Long Description
Thrust Ball Bearing; 420MM Bore 1; 424MM Bore 2; 500MM Outer Diameter; 65MM Height; Single Direction; Not Banded; Brass Cage; ABEC 1 | ISO P0 Precision
Bore 2
16.693 Inch | 424 Millimeter
Bore 1
16.535 Inch | 420 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Height
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh