CONSOLIDATED BEARING
CONSOLIDATED BEARING
51192 M P/6
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
51192 M P/6 THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 460MM Bore 1; 464MM Bore 2; 560MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Part #
51192 M P/6
BDI #
216149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/51192-M-P-6/p/216149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
42.64
EAN
0644075191067
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 3 | ISO P6
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row
Inch - Metric
Metric
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Ball Thrust
Weight / LBS
94
Long Description
Thrust Ball Bearing; 460MM Bore 1; 464MM Bore 2; 560MM Outer Diameter; 80MM Height; Single Direction; Not Banded; Brass Cage; ABEC 3 | ISO P6 Precision
Bore 2
18.268 Inch | 464 Millimeter
Height
3.15 Inch | 80 Millimeter
Bore 1
18.11 Inch | 460 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh